Shop All Surface Hinges
Hager
Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish
Mfr # 780-112HD 83 CLR
Zoro # G409955304
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Satin Aluminum Clear Anodized
- Door Leaf Width 3.5 in
Product Information
- Brand Hager
- MFR # 780-112HD 83 CLR
- Zoro # G409955304
- UPC # 197163155965
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.5 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Satin Aluminum Clear Anodized |
Description
Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 5mm Wide 59mm ID, PK5 (ZUSAH5X59)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 4 mm ID, PK10 (ZUSAQH2X4)
- AMERIMAX HOME PRODUCTS 5" Galv Combo Hanger (CCS105)
- SPEC Extension Spring, Music Wire (E17502079000M)
- HAGER Hinges (BB1261 4-1/2 US26D)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 95-in, Satin Aluminum Clear Anodized Finish (780-224HD 95 CLR)
- HAGER Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-057HD 83 CLR)
- HAGER Hinges (BB1199 5X4-1/2 US26D)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Dark Bronze Anodized Aluminum Finish (780-112HD 83 DBA)
- HAGER Hinges (1251 4-1/2X4-1/2 US26D)
- EMBASSY 3 x 3 Solid Brass Hinge, Polished Chrome US26 Finish with Flat Tips (3030US26F-1)
- Hager Door Hinges