Shop All Door Pulls
Hager Companies
Hager Flush Cup Pull 26300002B000026D
Mfr # 26300002B000026D
Zoro # G405658681
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hager Companies
- MFR # 26300002B000026D
- Zoro # G405658681
- UPC # 41359234319
- Country of Origin Taiwan, Province of China
- Category Door Pulls
Description
features: flush cup pull overall diameter: 2-7/16" (62 mm) finger pull diameter: 2-1/16" (52.4 mm) depth: 11/32" (8.7 mm) projection: 3/32" (2.4 mm) material: solid brass finishes: us3, us4, us5, us10a, us15, us15a, us26, us26d, aba notes: built-in prong design eliminates the need for screws or brads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-058)
- NATIONAL HARDWARE PULL HANDLE SATIN 12""H (N700-101)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4-3/4" Ss Scr Dr Pull (N117-727)
- DON-JO Don-Jo: Wire Pull 64 (DNJ-64-626)
- NATIONAL HARDWARE Pull Utility Ss 6-1/2In (N349-001)
- CR LAURENCE Unlacquered Brass 8-in Ladder Style Back-to-Back Pull Handles (LP8X8ULBR)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, OilRubbed Bronze (SDTRDB07508ORB)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Chrome (1701CPSBC)
- Hager Companies Door Pulls and Push Plates