Shop All Exit Devices
Hager Companies
Hager 4700 Series Rim Exit Device
Mfr # 4701R0360000ALM
Zoro # G008445152
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hager Companies
- MFR # 4701R0360000ALM
- Zoro # G008445152
- UPC # 798550181644
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Description
applications: commercial, standard duty certifications: ul/cul listed for up to three hours for a label doors, ul10c/ubc 7-2 1997 positive pressure rated, ulb10 neutral pressure rated, hex dogging feature standard on non-fire labeled doors, fire-rated devices for use with mullion available, warnock hersey listed up to 3 hours with fire related removable mullion, complies with an si a117.1 for accessible buildings and facilities door thickness: 1 3/4 stile width: 4 1/2 minimum stile width for single door applications, 4 minimum stile width required for double door applications, 5 minimum stile width required for double doors with 2 mullion fasteners: wood and machine screws, thru-bolts latchbolt: 3/4 throw, stainless steel with dead latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 50mmx127mm (306820D)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- ALLPOINTS Door Pull, Forearm , Hands-Free (8014488)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- HAGER COMPANIES Hager 4500 Series Rim Exit Device - Fire Rated (4501RF36000026D)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device - Fire Rated (4701RF360000ALM)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in (98L-BE-07 3 26D LHR)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 42", US10B (8099-M1-3242)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- Hager Companies Door Exit Devices