Shop All Door Pulls
Hager Companies
4l Round Wrought Door Pull 12" Us32d
Mfr # 004L00000000032D
Zoro # G905658655
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hager Companies
- MFR # 004L00000000032D
- Zoro # G905658655
- Country of Origin United States
- Category Door Pulls
Description
features certification: meets ansi a156.6 for j401 pulls base diameter: 1 (25 mm) projection: 2-3/4 (70 mm) clearance: 1-3/4 (45 mm) door thickness: 1-3/4 (45 mm) - standard materials: aluminum, brass, bronze, stainless steel finishes: us3, us4, us10, us10b, us26, us26d, us28, us32, us32d fasteners: two (2) 1/4-20 thru-bolts with finish washers handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix h to number(i.e., h4e) notes: for sizes or finishes not listed in this catalog, contact hager customer service for availability may be combined with a plate to make a pull plate other centers on special order if ordered with tempered glass, specify glass thickness and hole size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZER7)
- DELTANA Adjustable Pull 6-1/2" Antique Brass (P311U5)
- HICKORY HARDWARE Hinge Semi-Concealed, 2PK (P5710F-AB)
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6/Pack (320760)
- HILLMAN 7 WHITE VINYL COATED HEAVY DUTY PULL (851901)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- BRINKS COMMERCIAL Brinks 12 in. L Satin Silver Stainless Steel Door Pull (BC40094)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- JOHNSON HARDWARE Johnson Bi-Fold Brass Door Knob Pull (38-3PPK1)
- EMTEK Oil Rubbed Bronze Pull, 2213US10B (2213US10B)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- Hager Companies Door Surface Protection