Shop All Door Pulls
Hager Companies
4g Round Wrought Door Pull 8" Us26d
Mfr # 004G00000000026D
Zoro # G605658672
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hager Companies
- MFR # 004G00000000026D
- Zoro # G605658672
- Country of Origin United States
- Category Door Pulls
Description
features certification: meets ansi a156.6 for j401 pulls base diameter: 1 (25 mm) projection: 2-3/4 (70 mm) clearance: 1-3/4 (45 mm) door thickness: 1-3/4 (45 mm) - standard materials: aluminum, brass, bronze, stainless steel finishes: us3, us4, us10, us10b, us26, us26d, us28, us32, us32d fasteners: two (2) 1/4-20 thru-bolts with finish washers handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix h to number(i.e., h4e) notes: for sizes or finishes not listed in this catalog, contact hager customer service for availability may be combined with a plate to make a pull plate other centers on special order if ordered with tempered glass, specify glass thickness and hole size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP9256160140)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 20mm ID, PK100 (ZUSAH3.5X20)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Blue)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Corner Pedestal Foot (PFCS-B-RW)
- DON-JO 10" CTC Round Door Pull, 3/4" Round, 2-1/4" Projection (17628)
- EMTEK Satin Brass Pull 86452US4 (86452US4)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- DON-JO Don-Jo: 1158 - Offset Round Door Pull - 12" CTC -313 - Black (DNJ-1158-313)
- OMNIA Square Ball Bearing Hinge Button Tips Satin Chrome 4-1/2"x4-1/2" (985BB/45BTN.26D)
- NATIONAL HARDWARE Pull Utility Ss 6-1/2In (N349-001)
- RICHELIEU 12inch 305 mm Center to Center Round BacktoBack Pull for Glass Door, Matte Black (87H2R1001912900)
- Hager Companies Door Pulls