Hager Companies

258f Floor Stop And Holder Us26d


product price: $44.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

features certifications: meets ansi a156.16 for l01371 base: 1-9/16 x 2-15/32 (40 mm x 63 mm) height: 3 (76 mmkeeper: 1 x 2 (25 mm x 51 mm) materials: cast brass with black rubber bumper finishes: us3, us10, us10b, us15, us26, us26d fasteners: two (2) 10 x 1 fphws, one (1) 1/4-20 x 3/4 fphms, one (1) 5/16-18 lead anchor, one (1) 1/4-20 lead anchors, and one (1) 5/16-18 x 2-1/2 threaded stud notes: 1-3/8 (35 mm) max door to floor clearance heavy duty - for use in high traffic areas for use on concrete floors manual holder ideal for interior and exterior applications unit functions as a stop, but can serve as a hold open when hook is manually engaged

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.