Shop All Door Pulls
Hager Companies
12j Round Offset Pull 10" Us32d
Mfr # 012J00000000032D
Zoro # G805658748
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hager Companies
- MFR # 012J00000000032D
- Zoro # G805658748
- Country of Origin United States
- Category Door Pulls
Description
features certification: meets ansi a156.6 for j402 pulls base diameter: 1 (25 mm) projection: 2-3/4 (70 mm) offset: 3 (76 mm); 90 standard clearance: 1-3/4 (45 mm) door thickness: 1-3/4 (45 mm) - standard materials: aluminum, brass, bronze, stainless steel finishes: us3, us4, us10, us10b, us26, us26d, us28, us32, us32d fasteners: two (2) 5/16-18 thru-bolts with finish washers handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix h to number (i.e., h12g) options: for 45 offset, add prefix x to number (i.e., x12g) other centers available on special orders if ordered with tempered glass, specify glass thickness and hole size notes: for sizes or finishes not listed in this catalog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 45910400628 Push to Right Curved Deadlatch Paddle for 1-3/4" Clear Anodized Aluminum (45910400628)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (134NA-96)
- WRS 33" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3230 (05-40032-3)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Patterned Wall & Floor Tile, (ANDBLI289)
- ROCKWOOD Door Pull Plate, Stainless Steel, 10-7/16"L, 2.125" Proj. (139.26D)
- IVES Hands-Free Foot Pull (FP100 630)
- BALDWIN Estate Distressed Oil Rubbed Bronze Pulls (2674.402.MTG2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 ZN Pull (N117-697)
- NATIONAL HARDWARE Pull Brass 4-3/4In (N117-754)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 Scr Door Pull (N117-713)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- Hager Companies Door Pulls