Shop All Door Pulls
Hager Companies
11e Round Offset Pull 6" Us26d
Mfr # 011E00000000026D
Zoro # G905658754
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hager Companies
- MFR # 011E00000000026D
- Zoro # G905658754
- Country of Origin United States
- Category Door Pulls
Description
features certification: meets ansi a156.6 for j402 pulls base diameter: 3/4 (19 mm) projection: 2-1/2 (64 mm) offset: 2-1/2 (64 mm); 90 standard clearance: 1-3/4 (45 mm) door thickness: 1-3/4 (45 mm) - standard materials: aluminum, brass, bronze, stainless steel finishes: us3, us4, us10, us10b, us26, us26d, us28, us32, us32d fasteners: two (2) 5/16-18 thru-bolts with finish washers handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix h to number (i.e., h11e) options: for 45 offset, add prefix x to number (i.e., x11e). Other centers available on special orders. If ordered with tempered glass, specify glass thickness and hole sizenotes: for sizes or finishes not listed in this catalog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- HPC HPC: Motor (110 V) for the 1200 Blitz Code Machine. (HPC-CM-1080MA)
- STRYBUC Touch Bar Exit Device (19-731)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- PRIME-LINE Pull F/Flush Mount Chrm (C 1067)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Double-Sided, Satin Stainless (PL-2RD72 32D)
- MAG-MATE Door Pull Plate, Magnetic Mount, 5" L (FP01M)
- CR LAURENCE Unlacquered Brass 8-in Ladder Style Back-to-Back Pull Handles (LP8X8ULBR)
- NATIONAL MFG/SPECTRUM BRANDS HHI 612 SS Util Pull (N349-001)
- DON-JO 1" Round Door Pull (DNJ-19-628-BTB)
- DON-JO Don-Jo: Wire Pull 62 (DNJ-62-626)
- Hager Companies Door Surface Protection