Shop All Butt Hinges
Hager
Bright Brass Hinge RC18423123.BX
Mfr # 30851
Zoro # G3984716
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Radius
- Finish Bright Brass
- Mounting Full Mortise
- Bearing Type Plain Bearing
Product Information
- Brand Hager
- MFR # 30851
- Zoro # G3984716
- Country of Origin Mexico
- Category Butt Hinges
Details
Corners | Radius |
Finish | Bright Brass |
Mounting | Full Mortise |
Item | Bright Brass Hinge RC18423123EA |
Bearing Type | Plain Bearing |
Description
Bright Brass Hinge RC18423123EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- DTC 100 Degree Self-closing Doweled Inset Pivot Pro Hinge (C85C6A5N)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-609)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- HAGER Prime Coat Shim 337C (023349)
- HAGER Satin Stainless Steel Hinge RC154131232D.BX (30232)
- HAGER Satin Chrome Hinge AB70041226D (001620)
- HAGER Antique Nickel Hinge RC17414AN.BX (32882)
- HAGER Satin Nickel Hinge RCBB1842415EA (34523)
- HAGER Matte Antique Bronze Hinge RC184231210R.BX (42009)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-RH-AL)
- Hager Door Hinges