Shop All Door Closer Arms
Hager
Aluminum Arm 5303ALM
Mfr # 071270
Zoro # G3778058
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Assembly
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With 5300 Series
Product Information
- Brand Hager
- MFR # 071270
- Zoro # G3778058
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Assembly |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | 5300 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Arm Type | Main Arm |
For Use with Closer Series | 5300 |
Description
Aluminum Arm 5303ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Baron Knob with Round Rose Half Dummy Lockset Grade 3 Matte Black Finish (FTF940)
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- XHORSE Xhorse: Super Transponder Chip XT27A / Universal Transponder - 1 For ALL (XHS-XT27A)
- OTC Snap Ring Pliers, .047"Strght Tips (OTC4512-5)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3077XL DKBRZ)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- LCN 4640-3077 AL Door Closer Arms (4640-3077 689)
- Hager Door Closers & Accessories