Shop All Door Closer Arms
Hager
Aluminum Arm 5203ALM
Mfr # 145551
Zoro # G3777263
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With 5200 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
Product Information
- Brand Hager
- MFR # 145551
- Zoro # G3777263
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | 5200 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Main Arm |
For Use with Closer Series | 5200 |
Description
Aluminum Arm 5203ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN5)
- GMS GMS:GMS 1-1/8" Mortise Cyl - Brass - Kwikset (GMS-M118-KW-3-ST-A2)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 36in Sample Piece | (CX189-A36-SAMP)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN Door Closer Arms (4040XP-3077EDA 689)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN 4040XP-3077 AL SRI Door Closer Arms (4040XP-3077 689 SRI)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- Hager Door Closer Arms