Shop All Machine Screws
Hager
#12 x 1-1/4 in Machine Screw, Black Oxide Bronze
Mfr # 090818
Zoro # G4821006
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12
- Fastener Length 1-1/4 in
- Material Bronze
- Finish Black Oxide
Product Information
- Brand Hager
- MFR # 090818
- Zoro # G4821006
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Bronze |
Finish | Black Oxide |
Item | Machine Screw |
Description
Oil Rubbed Bronze Screws 1811633610B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (35325)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA53)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.043.0500)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 3 in Overall Lg, 0.53 in Inside Dia, 5 PK (MPB1383)
- HAGER #9 x 1 in Machine Screw, Plain Brass (35550)
- MIDWEST FASTENER #10-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (932672)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M610D7985AB)
- ZORO SELECT #6-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0062)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544993-PR-1000)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- Hager Machine Screws