Shop All Butt Hinges
Hager
1 1/2 in W x 83" H Unfinished Concealed Hinge
Mfr # 780-112HD 83 CLR UL-FF-HT
Zoro # G3951007
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 83"
- Door Leaf Thickness 0.025"
- Door Leaf Width 1 1/2 in
- Finish Unfinished
Product Information
- Brand Hager
- MFR # 780-112HD 83 CLR UL-FF-HT
- Zoro # G3951007
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 83" |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 0.25 in |
Frame Leaf Width | 1 1/2 in |
Height | 83 in |
Door Leaf Length | 3 1/2 in |
Width | 4 1/2 in |
Frame Leaf Length | 3 1/2 in |
Description
Hinge, Ligature Resistant Yes, Mounting Screw-On, Bearing Type Concealed, Pin Type Gear, Finish Unfinished, Height 83 in, Width 4 1/2 in, Leaf Thickness 0.025 in, Pin Dia. 0.25 in, Holes per Leaf 19, Corners Square, Material Aluminum, Load Capacity 200 lb, Color Silver, Frame Leaf Length 3 1/2 in, Frame Leaf Width 1 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 1 1/2 in, Door Thickness 1-5/8 in to 1-3/4 in, Pin Material Aluminum, Range of Motion 180 Degrees , Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/8" Porcelain Knob, White (1042)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- BALDWIN Reserve Lifetime Brass Latches (8BR0305.001)
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- HAGER Ball Bearing Half Surface Butt Hinge, 4-1/2", US26D, Standard, WMS (BB1173 4-1/2 US26D)
- HAGER Antique Brass Hinge RC174145.BX (33523)
- HAGER Antique Brass Hinge 17413125EA (30552)
- HAGER Bright Brass Hinge BB181743EA (70604)
- HAGER Satin Nickel Hinge RC1542415EA (35743)
- HAGER Satin Nickel Hinge 1751415EA (118651)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- Hager Butt Hinges