Shop All Cabinet Organization & Accessories
Hafele
Non-Slip 19-3/4 in. W x 46-1/16 in. L Black Drawer Mat
Mfr # HA.547.92.325
Zoro # G204836372
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hafele
- MFR # HA.547.92.325
- Zoro # G204836372
- UPC # 841572167551
- Country of Origin Germany
- Category Cabinet Organization & Accessories
Description
Hafele’s founding in 1923 and Hafele America Co.’s beginnings in 1973, we have drawn upon the collective experience of our people to bring you the finest products and our unparalleled expertise in the industries we serve. Hafele’s non-slip drawer mat comes in a fiber style available in Black, Umbra Gray, and Quartz Gray, which works great with wood drawers and provides a nice contrast of materials. Hafele’s noise reducing non-slip drawer mat are sold in sheets measuring 46-1/16" length and available in different widths.
• Cut-to-size non-slip mats
• Prevent sliding or movement of items on shelves, drawers, etc.
• Fiber style works great with wood drawers and provides a nice contrast of materials
• Helps to reduce noise
• Sold in sheets measuring 46-1/16 in. length
• Made of Polystyrene (back) & Rubber (front)
• Cut-to-size non-slip mats
• Prevent sliding or movement of items on shelves, drawers, etc.
• Fiber style works great with wood drawers and provides a nice contrast of materials
• Helps to reduce noise
• Sold in sheets measuring 46-1/16 in. length
• Made of Polystyrene (back) & Rubber (front)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVN5)
- ABUS Combination Padlock, Side, Blue/Silver (145/20 Blue)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-370)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UO TB EN)
- HARDWARE RESOURCES Wood Pantry Swingout (PSO45)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle Lazy Susan for Corner Wall Cabinets wSwivel bearing (LD-4BW-001-20SB-1)
- HARDWARE RESOURCES 24" Kidney Two-Shelf Banded Wood Lazy Susan Set (BLSK224-SET)
- HARDWARE RESOURCES White 50 Quart Plastic Waste Container Lid (CAN-50LIDW)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (448KB-BCSC-9C)
- REV-A-SHELF Rev-A-Shelf - 448 Series 8 Inch Kitchen Pull Out Cabinet Organizer with Shelves for Kitchen Base Cabinets (448-BCBBSC-8C)
- HARDWARE RESOURCES Double 50 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMD50PC-R)
- Hafele Cabinet Organization & Accessories