Shop All Outdoor Lighting Accessories
Hadco
Tree Mount Junction Box, 2"Lx1"Wx4"H
Mfr # TM2H
Zoro # G9909606
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Voltage Landscape Lighting
- Length 2 in
- Width 1 in
- Color Bronze
- Material of Construction Cast Aluminum
Product Information
- Brand Hadco
- MFR # TM2H
- Zoro # G9909606
- UPC # 783352001726
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 2 in |
Width | 1 in |
Height | 4 in |
Details
Item | Tree Mount Junction Box |
For Use With | Low Voltage Landscape Lighting |
Color | Bronze |
Material of Construction | Cast Aluminum |
Description
Tree Mount Junction Box, For Use With Low Voltage Landscape Lighting, Height 4 in, Width 1 in, Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T12 1.5 in. D X 22.5 in. L Fluorescent Bulb Cool White Tubular 4100 K (Y24004)
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- ELCO LIGHTING 4 Phenolic Step Baffle Trim" (EL993CP)
- SURE-LITES Plastic Remote, 25 Cover, Single Hd, Wh (SRP25WH)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- Hadco Outdoor Lighting Accessories