Shop All Landscape Lighting
Hadco
Shroud Light, Long with Flat Clear Lens
Mfr # 1HLO
Zoro # G9909186
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Die Cast Aluminum
- Type Long with Flat Clear Lens
- Number of Circuits 0
- Length (In.) 3 7/8 in
- Width (In.) 3 7/8 in
Product Information
- Brand Hadco
- MFR # 1HLO
- Zoro # G9909186
- UPC # 783352001559
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 3 7/8 in |
Width (In.) | 3 7/8 in |
Details
Item | Shroud Light |
Housing Material | Die Cast Aluminum |
Type | Long with Flat Clear Lens |
Number of Circuits | 0 |
Lamp Included | No |
Housing Finish | Powder Coated |
Description
Shroud Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 300w Par56 NSP 120v replacement light bulb lamp (300W PAR56 NSP 120V OSRAM SYLVANIA)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- BRIGHTLIGHT 24 x 5 in LandscapeSpotlights Path Antique Brass (BR283757)
- Hadco Landscape Lighting