Shop All Outdoor Lighting Accessories
Hadco
Quick Connector, 1" L x 1/2" W x 1/2" H
Mfr # LVC3
Zoro # G9909490
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Circuit Low Voltage Landscape Lighting
- Material of Construction Composite
- Color Dark Gray
- Width 1/2 in
- Length 1 in
Product Information
- Brand Hadco
- MFR # LVC3
- Zoro # G9909490
- UPC # 783352002037
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 1/2 in |
Length | 1 in |
Height | 1/2 in |
Details
Item | Quick Connector |
For Use With | Single Circuit Low Voltage Landscape Lighting |
Material of Construction | Composite |
Color | Dark Gray |
Description
Quick Connector, For Use With Single Circuit Low Voltage Landscape Lighting, Height 1/2 in, Width 1/2 in, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING 150W UFO LED High Bay - 21750L - 5000K - 277-480V - 0-10V Dim - Black (65/804)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- LEVITON Lampholder, 75 W, White, 2-Pin (G24d-3) (26725-213)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI1)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- NOMA INLITEN Noma Inliten 1015-88 5A; Replacement Fuses; Pack - 2 (512632)
- Hadco Outdoor Lighting Accessories