Shop All Landscape Lighting
Hadco
Path Light, Quartz, 12V, 6" L
Mfr # CUL6S7
Zoro # G9910708
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 16 1/4 in
- Number of Circuits 1
- Lamp Type 2-Pin T3
- Lamp Included Yes
- Voltage 12
Product Information
- Brand Hadco
- MFR # CUL6S7
- Zoro # G9910708
- UPC # 783352005830
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 16 1/4 in |
Width (In.) | 6 in |
Length (In.) | 6 in |
Details
Item | Path Light |
Number of Circuits | 1 |
Lamp Type | 2-Pin T3 |
Lamp Included | Yes |
Voltage | 12 |
Housing Material | Copper |
Mounting | Inground |
Type | Quartz |
Housing Finish | Copper |
Max. Wattage | 20 |
Standards | cETL Listed, ETL |
Description
Path Light, Voltage 12, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 300ps30/fr replacement light bulb lamp (300PS30/FR NORMAN LAMPS)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- Hadco Landscape Lighting