Shop All LED Strip Lights
Hadco
LED Path Light, 12VAC, 20" H, 2W, 3000K
Mfr # CPL12-HS7LED2W
Zoro # G9910559
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Die Cast Aluminum
- Lumens 105 lm
- Standards cETL Listed, ETL
- CRI 80
- Number of LEDs 1
Product Information
- Brand Hadco
- MFR # CPL12-HS7LED2W
- Zoro # G9910559
- UPC # 783352022851
- Country of Origin United States
- Category LED Strip Lights
Dimensions
Length | 4 3/4 in |
Width | 4 3/4 in |
Manufacturers Warranty Length | 3 yr |
Height | 20 in |
Description
LED Path Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type III, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Height 20 in, Width 4 3/4 in, Rated Life 50,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- STREAMLIGHT Strion LED Hl- Light Only - Orange (74772)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Mini-Accent Light, 12VAC, 2W, 3000K (BL711-AS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- Hadco LED Strip Lights