Shop All LED Strip Lights
Hadco
LED Mini-Accent Light, 12VAC, 2W, 3000K
Mfr # BL711-AS7LED2W
Zoro # G9909536
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- CRI 70
- Width 2 in
- Operating Temp. Range 25 Degrees to 40 Degrees C
- Voltage 12V AC
Product Information
- Brand Hadco
- MFR # BL711-AS7LED2W
- Zoro # G9909536
- UPC # 783352020307
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2 in |
Length | 4 3/8 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Mini Accent Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- FEIT ELECTRIC T8 Daylight Deluxe 48 in G13 Linear LED Linear Lamp 32 Watt Equivalence, 2PK (T848HO865LED2RP)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE48)
- ILC Replacement For Woodslamp, Wlblb (WLBLB)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 20" H, 2W, 3000K (CPL12-HS7LED2W)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE24V24DW)
- Hadco LED Strip Lights