Shop All Deck Lighting
Hadco
LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K
Mfr # DUL1-ALED2W
Zoro # G9910489
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Per Watt 52.5
- Height 3 1/2 in
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Housing Material Polymer Composite
- Width 3 1/2 in
Product Information
- Brand Hadco
- MFR # DUL1-ALED2W
- Zoro # G9910489
- UPC # 783352020390
- Country of Origin Mexico
- Category Deck Lighting
Dimensions
Height | 3 1/2 in |
Width | 3 1/2 in |
Length | 1 7/8 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Deck Light, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type I, Fixture Housing Material Polymer, Fixture Housing Color Black, Color Temperature 3000K, Color Rendering Index 70, Height 3 1/2 in, Width 3 1/2 in, Rated Life 50,000 hr, Lumens per Watt 52.5 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- ILC Replacement for Viqua Qs-001 Quartz Sleeve replacement light bulb lamp (QS-001 QUARTZ SLEEVE VIQUA)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/827/ECO)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- DABMAR LIGHTING Decklight, 704, B, Brick, Step, Wall (LV704-B)
- Hadco Deck Lighting