Shop All LED Strip Lights
Hadco
LED Accent Light, 12VAC, 7W, 3000K
Mfr # BL5016-HS7LED7NFW
Zoro # G9909466
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Housing Material Die Cast Aluminum
- Manufacturers Warranty Length 5 yr
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Watts 7
Product Information
- Brand Hadco
- MFR # BL5016-HS7LED7NFW
- Zoro # G9909466
- UPC # 783352017017
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Length | 5 13/16 in |
Width | 2 13/16 in |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 460 lm, Fixture Wattage 7 W, Voltage 12V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 13/16 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 25,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- SOUTHWIRE HANG-A-LIGHT Metal Halide Yellow Temporary Hanging Light (111400PS)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Mini-Accent Light, 12VAC, 2W, 3000K (BL711-AS7LED2W)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 20" H, 2W, 3000K (CPL12-HS7LED2W)
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- Hadco LED Strip Lights