Shop All Outdoor Lighting Accessories
Hadco
Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H
Mfr # RS2-HHO
Zoro # G9910927
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RSB2, RSC2 or RSF2
- Material of Construction Cast Aluminum
- Color Bronze
- Width 3 1/2 in
- Length 8 1/8 in
Product Information
- Brand Hadco
- MFR # RS2-HHO
- Zoro # G9910927
- UPC # 783352010117
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Width | 3 1/2 in |
Length | 8 1/8 in |
Height | 2 11/16 in |
Details
Item | Housing |
For Use With | Mfr. No. RSB2, RSC2 or RSF2 |
Material of Construction | Cast Aluminum |
Color | Bronze |
Description
Housing, For Use With Mfr. No. RSB2, RSC2 or RSF2, Height 2 11/16 in, Width 3 1/2 in, Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 18W, T5 Miniature Incandescent Bulb (921-2PK)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- ILC Replacement for Philips 13079 replacement light bulb lamp (13079 PHILIPS)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- Hadco Outdoor Lighting Accessories