Shop All Landscape Lighting
Hadco
Accent Light, Quartz, 12V, 6-1/2" L
Mfr # BUL16-AS7
Zoro # G9909326
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Housing Material Polycarbonate
- Lamp Type MR-16
- Width (In.) 2 1/8 in
- Lamp Included Yes
Product Information
- Brand Hadco
- MFR # BUL16-AS7
- Zoro # G9909326
- UPC # 783352020970
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Width (In.) | 2 1/8 in |
Length (In.) | 6 1/2 in |
Length | 6 1/2 in |
Width | 2 1/8 in |
Details
Item | Accent Light |
Light Technology | LED |
Housing Material | Polycarbonate |
Lamp Type | MR-16 |
Lamp Included | Yes |
Standards | cETL Listed, ETL |
Max. Wattage | 35 |
Mounting | Inground |
Housing Finish | Powder Coated |
Voltage | 12V AC |
Type | Quartz |
Number of Circuits | 1 |
Fixture Wattage | 35 W |
Fixture Mounting Location | Ground |
Mount Type | Stake |
Color Temperature | 3000K |
Fixture Housing Color | Black |
Lumens | 600 lm |
Description
Accent Light, Fixture Mounting Location Ground, Lumens 600 lm, Fixture Wattage 35 W, Voltage 12V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Width 2 1/8 in, Housing Material Polycarbonate, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 12-Pack (LR21407-12PK)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- COMPASS Double LED Remote Head, Black (CIRDB)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- HADCO Shroud Light, Short with Flat Clear Lens (4HSO)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (BU3-A)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (B3-H)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- Hadco Landscape Lighting