Shop All Landscape Lighting
Hadco
Accent Light, Quartz, 12V, 5-13/16" L
Mfr # BL5016-HS7BAB
Zoro # G9909177
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Number of Circuits 1
- Standards cETL Listed, ETL
- Housing Material Die Cast Aluminum
- Max. Wattage 50
Product Information
- Brand Hadco
- MFR # BL5016-HS7BAB
- Zoro # G9909177
- UPC # 783352002150
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 5 13/16 in |
Width (In.) | 2 13/16 in |
Length | 5 13/16 in |
Width | 2 13/16 in |
Details
Item | Accent Light |
Light Technology | Halogen |
Number of Circuits | 1 |
Standards | cETL Listed, ETL |
Housing Material | Die Cast Aluminum |
Max. Wattage | 50 |
Mounting | Inground |
Voltage | 12V AC |
Lamp Type | MR-16 |
Lamp Included | Yes |
Type | Quartz |
Housing Finish | Powder Coated |
Fixture Mounting Location | Ground |
Mount Type | Stake |
Fixture Housing Color | Bronze |
Color Temperature | 3000K |
Fixture Wattage | 7 W |
Lumens | 600 lm |
Description
Accent Light, Fixture Mounting Location Ground, Lumens 600 lm, Fixture Wattage 7 W, Voltage 12V AC, Fixture Housing Color Bronze, Light Technology Halogen, Mount Type Stake, Color Temperature 3000K, Width 2 13/16 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V (S3272)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- HADCO Accent Light, HID/Incandescent, 120V (BU1-A)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (B3-H)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (BU3-A)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- Hadco Landscape Lighting