Shop All Collets
H & H Industrial Products
Pro-Series 5/8" Sk16 Lyndex Style Collet
Mfr # 3901-5464
Zoro # G6447832
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 3901-5464
- Zoro # G6447832
- UPC # 769053100418
- Country of Origin China
- Category Collets
Description
Pro-Series 5/8" SK16 Lyndex Style Collet ~ Collapse range is 0.605-0.625". ~ Vacuum quenching heat treatment to hardness HRC46~50. ~ Runout is less than or equal to 5 Micron. ~ Collet front cone convex platform design reduces the entry of dust and chips increasing service life. ~ The SK slim collet system features an 8° taper angle versus the 16° taper for ER type collets. ~ The SK style collet has greater gripping force than ER collets. ~ SK collets sit deeper in the tool holder compared to TG and ER type collet systems resulting in higher accuracy and rigidity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- KIPP Adjustable Handle, Size: 3 5/16-18, Zinc Silver Metallic, Comp: Stainless Steel (K0123.3A33)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- H & H INDUSTRIAL PRODUCTS 1/2" Schaublin Style W20 Lathe Collet (3903-0916)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-16 3mm Spring Collet (9710-4011)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-16 6mm Spring Collet (9710-4014)
- H & H INDUSTRIAL PRODUCTS Pro-Series 9/16" Sk16 Lyndex Style Collet (3901-5460)
- H & H INDUSTRIAL PRODUCTS Pro-Series 3/8" Sk16 Lyndex Style Collet (3901-5448)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- H & H Industrial Products Collets, Chucks & Accessories