Shop All Hand Reamers
H & H Industrial Products
K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2)
Mfr # 2006-9188
Zoro # G203076465
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9188
- Zoro # G203076465
- UPC # 769053106311
- Country of Origin India
- Category Hand Reamers
Description
K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 14". ~ 6 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING Supreme 10-1/2 in. Handle for 2-4 lb. Oval Eye Hand Drill Hammer (630-32)
- IGAGING 6" Digital Electronic Outside External OD Caliper Gage - 35-OD6-H (35-OD6-H)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- PROTO Auto Pinch Off Pliers, 9-1/4 In. (JFF555)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- H & H INDUSTRIAL PRODUCTS #3/A High Speed Steel Adjustable Blade Reamer (13/32-7/16) (2006-9176)
- H & H INDUSTRIAL PRODUCTS L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) (2006-9189)
- H & H INDUSTRIAL PRODUCTS I High Speed Steel Adjustable Blade Reamer (1-1/16~1-3/16) (2006-9186)
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- H & H INDUSTRIAL PRODUCTS 7 Piece #8/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9123)
- DRILL AMERICA 11/32" HSS Straight Flute Hand Reamer (DWRRHD11/32)
- H & H Industrial Products Hand Reamers