Shop All Collets
H & H Industrial Products
Harlingen ER-32 4mm Spring Collet
Mfr # 9710-4045
Zoro # G803076223
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 9710-4045
- Zoro # G803076223
- UPC # 769053108834
- Country of Origin India
- Category Collets
Description
Harlingen ER-32 4mm Spring Collet ~ HARLiNGEN® ultra precision ER collets are made of high performance, special Grade GCrlS bearing steel that has been fully hardened and precisely ground by experienced craftsmen. ~ The powerful clamping ability and durability are ideal for boring, milling, reaming, drilling and tapping as well as grinding operations in high precision machining. ~ Runout is ≤0.008mm. ~ Your choice for secure and rigid holding of drills of any size while retaining the highest concentricity within the range. ~ 8 degree taper design enables maximum gripping power. ~ All slits are spaced and ground evenly. ~ DIN6499B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4956CF)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- DRILL AMERICA 1-13/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-13/64)
- CHICAGO PNEUMATIC R.O Sander, NV, 3/16" Pad Dia., 5" Orbit (CP3510)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-20 4mm Spring Collet (9710-4020)
- H & H INDUSTRIAL PRODUCTS 1/2" Schaublin Style W20 Lathe Collet (3903-0916)
- H & H INDUSTRIAL PRODUCTS Pro-Series 5/8" Sk16 Lyndex Style Collet (3901-5464)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-16 3mm Spring Collet (9710-4011)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/4" Sk16 Lyndex Style Collet (3901-5439)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-16 6mm Spring Collet (9710-4014)
- QIC TOOLS 18mm ER 32 Collet (PC32.18)
- H & H Industrial Products Collets, Chucks & Accessories