Shop All Hand Reamers
H & H Industrial Products
F High Speed Steel Adjustable Blade Reamer (25/32-27/32)
Mfr # 2006-9183
Zoro # G103076510
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9183
- Zoro # G103076510
- UPC # 769053106267
- Country of Origin India
- Category Hand Reamers
Description
F High Speed Steel Adjustable Blade Reamer (25/32-27/32) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 8". ~ 6 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- HHIP #5 Adjustable Tap & Reamer Wrench For 1/2 To 1-1/4" Taps (3900-0237)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- H & H INDUSTRIAL PRODUCTS #3/A High Speed Steel Adjustable Blade Reamer (13/32-7/16) (2006-9176)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- H & H INDUSTRIAL PRODUCTS G High Speed Steel Adjustable Blade Reamer (27/32-15/16) (2006-9184)
- H & H INDUSTRIAL PRODUCTS B High Speed Steel Adjustable Blade Reamer (17/32-19/32) (2006-9179)
- H & H INDUSTRIAL PRODUCTS D High Speed Steel Adjustable Blade Reamer (21/32-25/32) (2006-9181)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- H & H Industrial Products Hand Reamers