Shop All Box, I-Beam, and Torpedo Levels
H & H Industrial Products
Dasqua 12" Square Precision Level
Mfr # 8302-0013
Zoro # G702457949
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 8302-0013
- Zoro # G702457949
- UPC # 769053105529
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Dasqua 12" Square Precision Level ~ Graduation is 0.005". ~ Lapped, hardened and polished steel body. ~ Highly sensitive and easy to read glass bubble. ~ V-groove on base for use on round bars and shafts. ~ Robust, cast iron steel with a precision ground measuring surface for high accuracy. ~ Strictly made in accordance with DIN877. ~ Can be used to measure the angle of inclination, flatness and straightness of machine guide rails and the horizontal and vertical position of equipment during set up. ~ Insulated handles on the housing and protective glass over the vials.
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
- URREA Short tapered drift punch 3/16" (50-3/16)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- CM Little Mule Hot Line Wire Grip, Spring Loaded Notched, 5000 Lb, 018 To 06 In Cable, Steel, 04454W (04454W)
- GENERAL TOOLS DIGITAL CALIPER 6"" (147)
- H & H INDUSTRIAL PRODUCTS Dasqua 8" Square Precision Level (8302-0006)
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Square Precision Level (8302-0009)
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Square Precision Level (8302-0003)
- EMPIRE LEVEL Line Level Set (83038)
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- H & H Industrial Products Box, I-Beam, and Torpedo Levels