Shop All Hand Reamers
H & H Industrial Products
D High Speed Steel Adjustable Blade Reamer (21/32-25/32)
Mfr # 2006-9181
Zoro # G103076466
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 2006-9181
- Zoro # G103076466
- UPC # 769053106243
- Country of Origin India
- Category Hand Reamers
Description
D High Speed Steel Adjustable Blade Reamer (21/32-25/32) ~ Each reamer expands to the next size. ~ Ends are center drilled so blades can be sharpened in place. ~ Blades are adjusted by loosening one nut and tightening the other. ~ Adjustable blade lets you handle multiple hole sizes with a single tool and multiple tools in each set let you handle even more hole sizes, making these sets virtually indispensable. ~ Square end allows the user to turn the reamer by hand with an adjustable wrench or straight handle tap wrench. ~ Reamers are hardened, precision-ground high speed steel with a black oxide finish. ~ Overall length is 7". ~ 6 Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 17mm 6 Point Shallow (CMMT43548)
- KO-KEN Socket TORX E12 80mm 1/2 Sq. Drive (14325-E12)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- H & H INDUSTRIAL PRODUCTS B High Speed Steel Adjustable Blade Reamer (17/32-19/32) (2006-9179)
- H & H INDUSTRIAL PRODUCTS I High Speed Steel Adjustable Blade Reamer (1-1/16~1-3/16) (2006-9186)
- H & H INDUSTRIAL PRODUCTS 3 Piece #4/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9120)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- H & H INDUSTRIAL PRODUCTS C High Speed Steel Adjustable Blade Reamer (19/32-21/32) (2006-9180)
- H & H INDUSTRIAL PRODUCTS A High Speed Steel Adjustable Blade Reamer (15/32-17/32) (2006-9178)
- HHIP .1865 X 1-1/8 X 4-1/2" High Steel 6F Straight Shank Chucking Reamer (2006-3530)
- H & H Industrial Products Hand Reamers