Shop All Surface Plate
H & H Industrial Products
12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge
Mfr # 4401-1598
Zoro # G3969140
original price:
$62.29
4% off
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand H & H Industrial Products
- MFR # 4401-1598
- Zoro # G3969140
- UPC # 769053106021
- Country of Origin China
- Category Surface Plate
Description
12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge ~ Harder than steel and does not nick or burr. ~ Surface plates are checked by an auto-collimator for overall accuracy assurance. ~ Accuracy is ±0001". ~ Granite surface plates meet or exceed Federal Specifications GGG-P-463C. ~ Includes a certificate of inspection. ~ Note that these are not NIST traceable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4412)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- DIABLO Recessed Lighting Hole Saw, 6-3/8 (DHS6375RL)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- HHIP 7 X 5-1/2 X 4-1/2" Webbed Slotted Angle Plate (3402-0305)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- H & H Industrial Products Surface Property Testing Tools