Shop All Liquid In Glass Thermometers
H-B Instruments
Liquid In Glass Thermometer, 0 to 300F
Mfr # B60304-0500
Zoro # G4602526
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 300 Degrees F
- Length 300 mm
- Immersion Depth 305 mm
- Application For Laboratory and General Purpose
- Standards Traceable to NIST
Product Information
- Brand H-B Instruments
- MFR # B60304-0500
- Zoro # G4602526
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 300 mm |
Immersion Depth | 305 mm |
Overall Length | 305 mm |
Description
Liquid In Glass Thermometer, Full Immersion, 0 Degrees to 300 Degrees F, Fahrenheit, Immersion Depth 305 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct (628-00-GH-P1-E4-S1)
- TAYLOR Thermometer (5316)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT (PFQ2426-DRY-2FF)
- CTA MANUFACTURING H.D. Computer-Safe Probe (3031)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715SSC)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- ZORO SELECT Compact Thermometer, -40 to 110 F, Lower (4PRT7)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- H-B Instruments Liquid In Glass Thermometers