Shop All Hand Taps
Gyros
High Speed Steel Tap 6-40 - Plug
Mfr # 91-10640
Zoro # G904404765
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534221)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- GYROS 36 mm-1.5 mm High speed steel Metric Plug Tap (91-21119)
- GYROS High Speed Steel Tap 0-80 - Plug (91-10080)
- GYROS 5 mm-1 mm High speed steel Metric Plug Tap (91-21028)
- GYROS 18 mm-1.5 mm High speed steel Metric Plug Tap (91-21077)
- GYROS 24 mm-1.5 mm High speed steel Metric Plug Tap (91-21095)
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- Gyros Hand Taps