Shop All Hand Taps
Gyros
High Speed Steel Tap 10-32 - Plug
Mfr # 91-11032
Zoro # G704404675
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 107-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531411)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 37/64 (53437)
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 11/16" (09808)
- GYROS 24 mm-1.5 mm High speed steel Metric Plug Tap (91-21095)
- GYROS 36 mm-1.5 mm High speed steel Metric Plug Tap (91-21119)
- GYROS 5 mm-0.8 mm High speed steel Metric Plug Tap (91-21026)
- GYROS 5 mm-1 mm High speed steel Metric Plug Tap (91-21028)
- GYROS 2 mm-0.4 mm High speed steel Metric Plug Tap (91-21008)
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- REGAL CUTTING TOOLS M20 x 1.5 D6 4 Flt. Plug Metric Hand Tap (027800AS)
- Gyros Taps