Shop All Standoff Caps
Gyford
Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized
Mfr # SO-CAP22R
Zoro # G605817741
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- System of Measurement Inch
Product Information
- Brand Gyford
- MFR # SO-CAP22R
- Zoro # G605817741
- UPC # 752349582845
- Country of Origin United States
- Category Standoff Caps
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Standoff Cap |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
System of Measurement | Inch |
Description
2" Diameter standoff cap made from clear anodized aluminum. Cap is tapped 5/16-18 and comes with a 3/4" connecting stud. Other studs available for separate purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/4 in Dia., 1/16 in L, Aluminum Body, 50 PK (53942)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.040.0040)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- ZORO SELECT Lock Nut, 3/4"-10, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (75NS8)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP8BR)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP3)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP9BL)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Brass Anodized (SO-CAP9BR)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP23)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0256-AL28)
- Gyford Standoff Caps