Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD
Mfr # SO-9400
Zoro # G605817826
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Gyford
- MFR # SO-9400
- Zoro # G605817826
- UPC # 670724227498
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 4 in |
Outside Diameter | 1 in |
Outside Dia. | 1" |
Thread Depth | 1 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Description
1" Diameter, 4" Length standoff barrel made from black anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Steel Body, 115 PK (270808-1)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01010.062.0300)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9100BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9200BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-115)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9075)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9075BL)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Clear Anodized (OEMK-EASEL-3)
- Gyford Round Standoffs