Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 5/8 in OD
Mfr # SO-750BL
Zoro # G605817789
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Black Anodized
- Outside Diameter 5/8 in
- System of Measurement Inch
Product Information
- Brand Gyford
- MFR # SO-750BL
- Zoro # G605817789
- UPC # 670724227238
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 3/4 in |
Outside Diameter | 5/8 in |
Thread Depth | 3/4 in |
Outside Dia. | 5/8" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
System of Measurement | Inch |
Description
5/8" Diameter, 3/4" Length standoff barrel made from black anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1" Zinc Plated Steel Universal Clevis Pins 8PK (34726)
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL (3DZG2)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.062.0750)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.125.0800)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9100BL)
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-6)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-300)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- Gyford Round Standoffs