Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Brass Anodized, 1 in OD
Mfr # SO-9100BR
Zoro # G505817735
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material Aluminum
- Standoff Finish Brass Anodized
- Outside Diameter 1 in
- System of Measurement Inch
Product Information
- Brand Gyford
- MFR # SO-9100BR
- Zoro # G505817735
- UPC # 670724227429
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1 in |
Outside Diameter | 1 in |
Thread Depth | 1 in |
Outside Dia. | 1" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brass Anodized |
System of Measurement | Inch |
Description
1" Diameter, 1" Length standoff barrel made from brass anodized aluminum. Barrel is tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U04100.025.0350)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47210)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38130.037.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9150BR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 5/8 in OD (SO-500BR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD (SO-SS4150)
- GYFORD 4-Pack, Single Bottle Wine Pegs - Black (WPK-S4-BL)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 3/8 in OD (SO-050BR)
- SIMPLY STANDOFFS Complete 1"D Edge Grip Kit - Matte Black (OEMK-EG100BL)
- Gyford Round Standoffs