Shop All Round Standoffs
Gyford
Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 316 Stainless Steel 1-1/4 in OD
Mfr # SO-SS4150
Zoro # G805817817
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Material 316 Stainless Steel
- Outside Diameter 1-1/4 in
- System of Measurement Inch
- Thread Depth 3/4 in
Product Information
- Brand Gyford
- MFR # SO-SS4150
- Zoro # G805817817
- UPC # 670724227818
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 5/16"-18 |
Body Length | 1-1/2 in |
Outside Diameter | 1-1/4 in |
Thread Depth | 3/4 in |
Outside Dia. | 1-1/4" |
Details
Item | Round Standoffs |
Standoff Material | 316 Stainless Steel |
System of Measurement | Inch |
Description
1-1/4" Diameter, 1-1/2" Length stainless steel barrel. Made from 316 stainless for a long-lasting, attractive installation. Barrels are tapped 5/16-18 x 3/4" from both ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 1500 PK (07868)
- ZORO SELECT Spring Pin, Coiled, 5/64x7/16in, Pln, PK100 (U39140.007.0043)
- MIDWEST FASTENER 3/16" x 1" Linch Pins 8PK (930061)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3100)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-050)
- GYFORD Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD (SO-75050BL)
- GYFORD Single Bottle Wine Peg Kit - Black (WPK-SINGLE-BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-100)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 5/8 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP048)
- Gyford Round Standoffs