Shop All Round Standoffs
Gyford
Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD
Mfr # SO-SS2500
Zoro # G605817727
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Material 316 Stainless Steel
- Outside Diameter 3/4"
- Shape Round
- System of Measurement Inch
Product Information
- Brand Gyford
- MFR # SO-SS2500
- Zoro # G605817727
- UPC # 670724227757
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | 1/4"-20 |
Body Length | 1/2 in |
Outside Diameter | 3/4" |
Thread Depth | 1/2 in |
Outside Dia. | 3/4" |
Details
Item | Round Standoffs |
Standoff Material | 316 Stainless Steel |
Shape | Round |
System of Measurement | Inch |
Description
3/4" Diameter, 1/2" Length stainless steel barrel. Made from 316 stainless for a long-lasting, attractive installation. Barrels are tapped through at 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- ZORO SELECT Wing Nut, M12-1.75, Stainless Steel, Plain, 24.10 mm Ht, 49.40 mm Max Wing Span (WN5X01200-001P1)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-7/8" L, PK25 (2UJL5)
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0400)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2750)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2100)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 3/8 in OD (SO-050BR)
- GYFORD 4-Pack, Double Bottle Wine Pegs (WPK-D4)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1750)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9400)
- GYFORD 4-Pack, Single Bottle Wine Pegs (WPK-S4)
- Gyford Round Standoffs