Shop All Round Standoffs
Gyford
Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 3/8 in OD
Mfr # SO-050BR
Zoro # G205817806
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Body Length 1/2 in
- Standoff Material Aluminum
- Standoff Finish Brass Anodized
- Outside Diameter 3/8 in
Product Information
- Brand Gyford
- MFR # SO-050BR
- Zoro # G205817806
- UPC # 752349582999
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-24 |
Body Length | 1/2 in |
Outside Diameter | 3/8 in |
Outside Dia. | 3/8" |
Thread Depth | 1/2 in |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brass Anodized |
System of Measurement | Inch |
Description
3/8" Diameter, 1/2" Length standoff barrel made from brass anodized aluminum. Barrel is tapped through at 10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.056.0001)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK (52376)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD (SO-050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9075BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-152)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-154)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/8 in OD (SO-050BL)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0406SCBSOS)
- Gyford Round Standoffs