Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Clear Anodized
Mfr # SOK-9-050
Zoro # G702142982
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
Product Information
- Brand Gyford Décor
- MFR # SOK-9-050
- Zoro # G702142982
- UPC # 670724227900
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Clear Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9)
(4) 1"D x 1/2"L Barrels (SO-9050)
(4) Studs for material up to 3/8" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9)
(4) 1"D x 1/2"L Barrels (SO-9050)
(4) Studs for material up to 3/8" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 3/8in-16 X 7in A307 Grade A Zinc Plated Steel 10PK (9064027)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP215)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M55530.050.0001)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1"D Standard Caps (SOCP-CAP9)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-FMCAP9BR)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-150)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-PEG75)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0405SCBSOS)
- Gyford Décor Round Standoffs