Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Clear Anodized
Mfr # SOK-75-125
Zoro # G702143002
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
Product Information
- Brand Gyford Décor
- MFR # SOK-75-125
- Zoro # G702143002
- UPC # 670724228044
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Clear Anodized Aluminum.
Kit includes:
(4) 3/4" Diameter Standard caps (SO-CAP75)
(4) 3/4" x 1-1/4" Barrels (SO-75125)
(4) Studs for material up to 1/2"
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 3/4" Diameter Standard caps (SO-CAP75)
(4) 3/4" x 1-1/4" Barrels (SO-75125)
(4) Studs for material up to 1/2"
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- SIMPSON STRONG-TIE Wood Screw, #8, 2 in, Steel Torx Drive, 100 PK (CBT08200R100)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.120.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.050.0020)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1"D Standard Caps (SOCP-CAP9)
- GYFORD DÉCOR 1" Diameter Mirror Mount Kit (SOK-PC-100)
- GYFORD DÉCOR Complete 1/2"D x 1/2"L Stainless Steel Standoff Kit (SOK-SS50-1500)
- GYFORD DÉCOR Complete LED Standoff Kit - Blue LED - Plug-In Power Supply (SOK-LEDBLUE-PI)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9025)
- Gyford Décor Round Standoffs