Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Brass Anodized
Mfr # SOK-9-100BR
Zoro # G902143031
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Brass Anodized
Product Information
- Brand Gyford Décor
- MFR # SOK-9-100BR
- Zoro # G902143031
- UPC # 670724227894
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brass Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Brass Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BR)
(4) 1" x 1" Barrels (SO-9100BR)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BR)
(4) 1" x 1" Barrels (SO-9100BR)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040466GR)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/32 in Shaft Dia, 12 PK (932601)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-150)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-050BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-8-500BR)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/2 in Bd L, Nylon Plain, 1/4 in OD, 10 PK (15TSP053)
- Gyford Décor Round Standoffs