Shop All Round Standoffs
Gyford Décor
3/8" Diameter Flush Mount Kit
Mfr # SOK-FMCAP7
Zoro # G502142977
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gyford Décor
- MFR # SOK-FMCAP7
- Zoro # G502142977
- UPC # 670724228198
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Description
Gyford Flush Mount kits are ideal for installing your sign or artwork directly to a wall, where no space is needed between the surfaces.
Gyford caps are polished and beautifully anodized in clear, black or brass finishes.
Kit comes with (4) Clear Anodized 3/8" Diameter caps and installation hardware.
Gyford caps are polished and beautifully anodized in clear, black or brass finishes.
Kit comes with (4) Clear Anodized 3/8" Diameter caps and installation hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- KOHLER Set Screw (1035681)
- DEWALT Power-Stud Wedge Anchor, 7/8" Dia., 8" L, Stainless Steel Stainless Steel, 10 PK (07352-PWR)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-PEG75)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-750)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-075)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- GYFORD DÉCOR Complete LED Standoff Kit - White LED - Plug-In Power Supply (SOK-LEDWHITE-PI)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1680-832-SS)
- Gyford Décor Round Standoffs