Shop All Round Standoffs
Gyford
4-Pack, Single Bottle Wine Pegs - Black
Mfr # WPK-S4-BL
Zoro # G305817836
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Finish Black
Product Information
- Brand Gyford
- MFR # WPK-S4-BL
- Zoro # G305817836
- UPC # 670724230160
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Finish | Black |
Description
Create an impressive wine display with our wine peg kits. This kit will display four bottles and comes with everything you need for installation. Each kit has: (4) sets of single-bottle wine pegs, installation hardware, instructions and drill template. Made from matte black anodized aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U04100.150.0300)
- FASCOMP Spacer, 5/16 RndX5/8, 115 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.115 in Inside Dia (FC1161-4-SS)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-28 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-B7MACH-UNF)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9600)
- GYFORD Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD (SO-75050BL)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75075)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1 in OD (SO-9025)
- GYFORD 4-Pack, Double Bottle Wine Pegs (WPK-D4)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-750)
- Gyford Round Standoffs