Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.375" Shank dia.
Mfr # TMM 9/16-18
Zoro # G3031058
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.375 in
- Thread Size 9/16
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 9/16-18
- Zoro # G3031058
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | 9/16 |
Length of Cut | 0.875 in |
Insert Size (mm) | 22 |
Cutting Dia. | 0.375" |
Insert Size | 0.875" |
Size | 9/16 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Auger, T7 Hook (T-7)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0380" (41450)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- G.W. Schultz Tool Threading & Turning Tools