Shop All PAPR
Gvs-Rpb
Z-Link Helmet
Mfr # 16-075-21
Zoro # G400920790
product price: $1,915.99
/ea
Free Shipping & Returns
$1,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 14 Degrees F
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Headgear Type Loose Fitting
- Application Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
- Includes Blower No
Product Information
Details
Minimum Operating Temperature | 14 Degrees F |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Headgear Type | Loose Fitting |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Blower | No |
Includes | RPB Z-Link + Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 16-671 Weld Visor, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved) |
Item | Z-Link Helmet |
System Type | PAPR System |
Includes Battery | No |
Intrinsically Safe | Yes |
Color | Green/Gray/Black |
Breathing Tube Location | Back-Mount |
Respirator Type | Type C |
Lens Material | Polycarbonate |
Includes Headgear | Yes |
Number of Suspension Points | 4 |
Series | Z-Link+ |
Brand and Series | RPB Safety Z-Link+ |
Maximum Operating Temperature | 140 Degrees F |
Includes Breathing Tube | Yes |
Suspension Adjustment Type | Ratchet |
Description
Z-Link Helmet, Z-Link+, Includes RPB Z-Link + Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 16-671 Weld Visor, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved), Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Brown, PR (IEX-PIG-05-XL)
- SIGNMISSION OSHA Sign, Outrigger Cause Crushing Injury, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-12737-10PK)
- NMC Snap On Advantage Hasp (SL5)
- NMC Small Partition Sign Holder (APH1)
- GVS-RPB T-Link hood (17-015-12)
- GVS-RPB T200 (17-200-22)
- GVS-RPB RPB Safety Nova 3, Flow Control, XL Jacket (NV3-702-54)
- GVS-RPB Internal Face Seal Air (17-208-32)
- GVS-RPB Papr (03-801)
- GVS-RPB Z-Link Respirator (16-018-24-IR5)
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- Gvs-Rpb Masks & Respiratory Protection