Shop All PAPR
Gvs-Rpb
Z-Link Helmet
Mfr # 16-015-21
Zoro # G200920884
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 14 Degrees F
- Lens Material Polycarbonate
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
- Maximum Operating Temperature 140 Degrees F
Product Information
Details
Minimum Operating Temperature | 14 Degrees F |
Lens Material | Polycarbonate |
Suspension Adjustment Type | Ratchet |
Item | Z-Link Helmet |
Number of Suspension Points | 4 |
Maximum Operating Temperature | 140 Degrees F |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Battery | No |
Intrinsically Safe | Yes |
Color | Green/Gray/Black |
Includes | RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved) |
Suspension | 4 pt Ratchet |
Headgear Type | Loose Fitting |
Includes Blower | No |
Series | Z-Link |
Brand and Series | RPB Safety Z-Link |
Includes Breathing Tube | Yes |
Respirator Type | Type C |
Includes Headgear | Yes |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Breathing Tube Location | Back-Mount |
System Type | PAPR System |
Description
Z-Link Helmet, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-721 Zytec FR Shoulder Cape, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved), Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- JACKSON SAFETY Acetate Face Shield 8x15.5x.06 CLR Reusable Face Protect (29054)
- GVS-RPB Z-Link Helmet (16-015-23)
- GVS-RPB T200 (17-200-22)
- GVS-RPB Papr (03-801)
- GVS-RPB Z-Link Helmet (16-015-11)
- GVS-RPB T-Link hood (17-111-12)
- GVS-RPB RPB Z-Z Link (16-010-21)
- MSA SAFETY PAPR System, L, NiMH, Polycarbonate (10095183)
- Gvs-Rpb Masks & Respiratory Protection